Beli heat press di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Compact Heat Press (With Cooling Function)
    Mulai

    Rp179.999.900

    AS ONE Compact Heat Press (With Cooling Function)
    atribut:
    • Pressure Gauges: measuring hydraulic pressure
    • Hot Plate Size (mm): 200x150
    • Hot Plate Stroke (mm): 0 to 90
    • Pressure Gauge: Digital Display (With Peak Hold Function, 006P (9V) Using battery)
    • Power Cord Length (m): 2.5
    • Heater Power (W): 660 W/Hot Platex2 pieces
    • Heating Temperature (°C): 300
    • Plug: 3P
    • Power Supply (V AC): 100 (at 50/60Hz)
    • Temperature Control: PID Method
  2. TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Mulai

    Rp5.299.900

    TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Deskripsi:
    untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
  3. AS ONE Small Heat Press Machine With Cooling Function
    Mulai

    Rp169.999.900

    AS ONE Small Heat Press Machine With Cooling Function
    atribut:
    • Power Cord Length (m): 2.5 (with 3P plug)
    • Power Supply (50/60Hz) (VAC): 100
    • Temperature Adjustment: PID type
    • Heating Temperature (°C): Highest temperature 300
    • Hot Plate Size (mm): 200x150
    • Hot Plate Stroke (mm): 0 to 90
    • Heater Power (W): 660/heating platex2 sheets
  4. KRISBOW Mesin Press Hidrolik Bench Type
    Mulai

    Rp7.299.900

    KRISBOW Mesin Press Hidrolik Bench Type
    atribut:
    • Type: Press
    • Dimensions (mm): 680x500x1070
    • Capacity (t): 10
    • Max. Material Height (mm): 340
    • Max. Material Width (mm): 330
    • Oil Tank Capacity (L): 1.5
    • Piston Stroke (mm): 175
  5. KRISBOW Mesin Press Hidrolik Floor Type
    Mulai

    Rp6.599.900

    KRISBOW Mesin Press Hidrolik Floor Type
    Deskripsi:
    Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
  6. Wipro Hydraulic Press (Mesin Press Hidrolik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.399.900

  7. AS ONE Hand Hot Press Digital
    Mulai

    Rp63.999.900

    AS ONE Hand Hot Press Digital
    atribut:
    • Size (mm): 150x280x465
    • Temperature Settings: Digital
    • Heating Temperature (°C): R.T. +20 - 300
    • Up Or Down Thermal Plates Distance (mm): 38 - 63 (stroke 25)
    • Heater Power (W): 160 x2
    • Package Size (mm): 445x460x540
  8. Kenmaster Mesin Press Hidrolik
    Mulai

    Rp15.999.900

    Kenmaster Mesin Press Hidrolik
    atribut:
    • Size: 50ton
  9. Kennedy Hydraulic Bench Press (Mesin Press)
    Mulai

    Rp24.999.900

    Kennedy Hydraulic Bench Press (Mesin Press)
    atribut:
    • Overall Width (mm): 480
    • Work Bed Adjustable Height (mm): 3 x 100
    • Table Aperture (mm): 140
    • Additional Features: Ideal For Pressing; Bending; Extruding;Hydraulic Guage Included
    • Min/Max Height of Ram to Table (mm): 90 to 300
    • Base Size (W x D) (mm): 545 x 305
    • Ram Stroke (mm): 150
    • Base Size (W x D): 545 x 305mm
    • Min/Max Height of Ram to Table: 90 to 300mm
    • Overall Height (mm): 895
    • Part Number: KEN9855000K
    • Product Number: HBP010
    • Product Type: Bench Press
    • Ram Stroke: 150mm
    • Table Aperture: 140mm
    • Weight Each: 47kg
    • Weight Each (Kg): 47
    • Work Bed Adjustable Height: 3 x 100mm
    • Working Table Width (mm): 360
  10. JTC Manual Hydraulic Press (Mesin Press Hidrolik)
    Mulai

    Rp61.999.900

Daftar Harga heat press Terbaru October 2026
AS ONE Compact Heat Press (With Cooling Function)Rp179.999.900
AS ONE Small Heat Press MachineRp129.999.900
TEKIRO Air Press Machine (Mesin Press Hidrolik)Rp5.299.900
AS ONE Small Heat Press Machine With Cooling FunctionRp169.999.900
Everlasting Fiberglass Tape (Tali Packing Fiberglass)Rp149.900
GETRA Mesin Press Gelas PlastikRp849.900
KRISBOW Mesin Press Hidrolik Bench TypeRp7.299.900
KRISBOW Mesin Press Hidrolik Floor TypeRp6.599.900
Masada Hydraulic Press (Mesin Press Hidrolik)Rp35.999.900
Wipro Hydraulic Press (Mesin Press Hidrolik)Rp5.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)